Limit Switch, Wobble Stick, 1NC/1NO, 5A at 240V AC, Actuator Location: Top

  • Mfr # 914CE20-3

  • Zoro # G4323374


product price:  $181.38
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
5A at 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
914CE20-3
Zoro #
G4323374
UPC #
-
Country of Origin
United Kingdom

Dimensions

Actuator Length
8.94"
Body Depth - Limit Switch
0.63 in
Height
1.93"
Width
1.58"
Depth
0.63"
Actuator Length - Limit Switch
8.94 in
Body Width - Limit Switch
1.58 in
Body Height - Limit Switch
1.73 in
Body Width
1.57 in
Mounting Hole Diameter
0.2 in
Body Depth
0.63 in
Body Height
1.73 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
5A at 240V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Body Style (Limit Switch)
Miniature
Electrical Connection
3 ft Cable
Basic Actuator Style (Limit Switch)
Wobble Stick
Actuator Location (Limit Switch)
Top
Stem Thread - Limit Switch
No Stem
AC Contact Rating
5 A @ 240 V
Series
914CE
Mounting Hole - Limit Switch
(2) 0.20 in dia
Boot Sealed Actuator - Limit Switch
No
Actuator Style (Limit Switch)
Wobble Stick
Contact Form - Limit Switch
1NC/1NO
Mounting Hole Spacing - Limit Switch
0.98 in
Limit Switch Style
General Purpose Limit Switch
Actuator Location
Top
Body Material
Metal
Voltage Rating
240VAC
Operating Temp. Range
35 Degrees to 160 Degrees F
Contact Form
SPDT-1NO/1NC
Travel
Differential Travel 0.004 in, Maximum Pretravel 0.04 in +/- 0.02 in, Minimum Over Travel 0.118 in
Boot Sealed Actuator (Limit Switch)
No
Amps
5
DC Contact Rating
Not Rated
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Operating Force
0.12 lb
Number of Poles
1
NEMA Rating
1, 13, 2, 3, 3R, 4, 6, 6P
Movement
Release Force 0.99 lb max
Standards
CE, cURus
IP Rating
IP65, IP66, IP67
Actuator Style
Coil Spring
Differential Travel
0.004 in
Body Configuration
Non Plug-In
Operating Temperature - Maximum
221 Degrees F
Overtravel
0.12 in
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Mounting Hole Horizontal Center to Center Distance
25 mm
Pretravel
0.04 in +/- 0.02 in
Number of Mounting Holes
2
NEMA Enclosure Rating
1, 13, 2, 3, 3R, 4, 6, 6P
Operating Temperature - Minimum
32 Degrees F

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 8.94 in, Body Height - Limit Switch 1.73 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 2, 3, 3R, 4, 6, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.