This item is Discontinued.

Honeywell Micro Switch Safety Interlock Switch 1NC/1NO Magnetically Actuated FF6-11-DC-03-SS

Safety Interlock Switch 1NC/1NO Magnetically Actuated (Discontinued)

  • Mfr # FF6-11-DC-03-SS
  • Zoro # G3990393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF6-11-DC-03-SS
Zoro #
G3990393
UPC #
-
Country of Origin
United Kingdom

Dimensions

Switch Depth
0.75 in
Cable Length
9.8 ft
Actuator Depth
0.75 in
Actuator Height
3.25 in
Switch Height
3.21 in
Switch Width
0.75 in
Actuator Width
0.75 in
Overall Height
3.25 in
Overall Depth
0.75 in
Overall Width
0.75 in

Details

Item
Magnetically Actuated Safety Interlock Switch
Off Sensing Distance
1.18 in
Operating Temp. Range
14 Degrees to 131 Degrees F
Includes
Actuator
Termination Type
Bare Wire
Series
FF6
On Sensing Distance
0.4 in
DC Contact Rating
1 A @ 30 V
IP Rating
IP67
Standards
CE, cULus
Body Material
Stainless Steel
Description/Special Features
Red ABS Resin Filled; M12 Quick Disconnect, Vibration 50Hz to 100Hz; Shock 10G
Contact Form
1NO/1NC
On Sensing Distance - Maximum
0.4 in
Off Sensing Distance - Maximum
1.18 in

Description

Magnetically Actuated Safety Interlock Switch, Series FF6, Switch Width 0.75 in, Switch Height 3.21 in, Switch Depth 0.75 in, Contact Form 1NO/1NC, DC Contact Rating 1 A @ 30 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Bare Wire, Cable Length 9.8 ft, IP Rating IP67, Actuator Width 0.75 in, Actuator Height 3.25 in, Actuator Depth 0.75 in, On Sensing Distance 0.4 in, Off Sensing Distance 1.18 in, Body Material Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.