This item is Discontinued.

Honeywell Micro Switch Safety Switch, 1NO/3NC, 100mA@50V GKLE36PXS2

Safety Switch, 1NO/3NC, 100mA@50V (Discontinued)

  • Mfr # GKLE36PXS2
  • Zoro # G3911765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKLE36PXS2
Zoro #
G3911765
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1/2 in NPT
Height
5.85 in
Width
4.33 in
Depth
1.92 in

Details

Item
Safety Interlock Switch
Connection Type
1/2 in NPT Conduit
Style
Left Position, Solenoid Power to Lock, Left and Top Opening
Head Material
Zinc Die-Cast
Body Material
Zinc Die-Cast
Operating Force
8 lb
Series
GKL
Description/Special Features
Steel Cover, 24V DC Indicator, Provided with Plastic Snap Fit Cover to Plug Unused Key Entry Window, Buna-N Seals, 1,000,000 Mechanical Operational Life, Shock 50 G per IEC 68-2-27, Vibration 10G per IEC 68-2-6, The Left Indicator is Green and the Right Indicator is Red, 6 lb Extraction Force, 224 lb Solenoid Locking Force
Contact Form
3NC/1NO
NEMA Rating
1, 4, 6P, 12, 13
AC Contact Rating
1 to 100m A @ 1 to 50V
Contact Material
Gold Plated
DC Contact Rating
1 to 100mA @ 1 to 50V, 24V Solenoid
Operating Temp. Range
-13 Degrees to 104 Degrees F
Standards
UL, CSA, CE, Sil 3 Capable
IP Rating
68

Description

Safety Interlock Switch, Left Position, Solenoid Power to Lock, Left and Top Opening, Contact Form 1NO, 3NC, Direct Opening, 2 Slow Action, Break Before Make, Connection Type 1/2 in NPT Conduit, AC Contact Rating 1 to 100m A @ 1 to 50V, Series GKL, DC Contact Rating 1 to 100mA @ 1 to 50V, 24V Solenoid, Height 5.85 in, Width 4.33 in, Depth 1.92 in, NEMA Rating 1, 4, 6P, 12, 13, IP Rating 68, Operating Temp. Range -13 Degrees to 104 Degrees F, Contact Material Gold Plated, Conduit Size 1/2 in NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.