Shop HONEYWELL

MICRO SWITCH

  • Mfr # SZL-VL-S-A-N-M
  • Zoro # G623654717

product price: 
$
68.19
/ea

Key Features

Body Material
Metal
Roller Material
Nylon
Roller Width
0.25 in
IP Rating
IP67
Electrical Connection
Screw Terminal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SZL-VL-S-A-N-M
Zoro #
G623654717
UPC #
-
Country of Origin
China
Item
Micro Switch
Body Material
Metal
Roller Material
Nylon
IP Rating
IP67
Electrical Connection
Screw Terminal
Standards
CCC, CE, cULus
AC Contact Rating
0.5 A @ 380V AC
Contact Action
Snap-Action
NEMA Enclosure Rating
1, 12, 13
Arm Material
Stainless Steel
Operating Torque - Maximum
1.59 in-lb
Mounting Hole Vertical Center to Center Distance
56 mm
Arm Adjustability
Fixed
Over Travel - Rotary
70 Degrees
Pre-Travel - Rotary
25 Degrees
Differential Travel - Rotary
15 Degrees
Roller Position
Front
Contact Form
1NO/1NC
Number of Mounting Holes
4
Resistance Properties
Insulation Resistant
Includes Actuator
Actuator Included
Directional Movement
CCW/CW
Mounting Style
Surface
Actuator Style
Roller-Lever Arm
Total Travel - Rotary
95 Degrees
Mounting Hole Horizontal Center to Center Distance
21 mm
Boot Sealed Actuator
No Boot Included
Series
SZL-VL-S
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
158 Degrees F
Lamp Type
No Lamp Module Included

Dimensions

Roller Width
0.25 in
Actuator Length
1.18 in
Arm Length - Maximum
1.18 in
Body Width
1.12 in
Overall Depth
1.62 in
Roller Diameter
0.71 in
Overall Height
3.61 in
Body Depth
1.01 in
Conduit Connection Size
M12x1.5
Body Height
3.25 in
Mounting Hole Diameter
4.32 mm
Overall Width
1.12 in

Description

Micro Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.