Shop HONEYWELL

MICRO SWITCH

  • Mfr # SZL-VL-S-D-N-M
  • Zoro # G023654393

product price: 
$
81.95
/ea

Key Features

Body Material
Metal
IP Rating
IP67
Standards
CCC, CE, cULus
Electrical Connection
Screw Terminal
Mounting Style
Surface
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZL-VL-S-D-N-M
Zoro #
G023654393
UPC #
-
Country of Origin
China

Dimensions

Body Depth
1.01 in
Conduit Connection Size
M12x1.5
Mounting Hole Diameter
4.32 mm
Overall Depth
1.01 in
Body Width
1.12 in
Overall Height
3.8 in
Overall Width
1.12 in
Body Height
2.5 in

Details

Item
Micro Switch
Body Material
Metal
IP Rating
IP67
Standards
CCC, CE, cULus
Electrical Connection
Screw Terminal
Mounting Style
Surface
Lamp Type
No Lamp Module Included
Number of Mounting Holes
4
NEMA Enclosure Rating
1, 12, 13
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Insulation Resistant
Differential Travel - Linear
0.06 in
AC Contact Rating
0.5 A @ 380V AC
Contact Action
Snap-Action
Mounting Hole Horizontal Center to Center Distance
21 mm
Series
SZL-VL-S
Contact Form
1NO/1NC
Pre-Travel - Linear
0.08 in
Operating Temperature - Minimum
-4 Degrees F
Boot Sealed Actuator
No Boot Included
Directional Movement
Linear
Total Travel - Linear
5.5 mm
Includes Actuator
Actuator Included
Over Travel - Linear
0.14 in
Mounting Hole Vertical Center to Center Distance
56 mm
Operating Force - Minimum
9 N

Description

Micro Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.