Shop HONEYWELL

MICRO SWITCH

  • Mfr # SZL-VL-S-F-N-M
  • Zoro # G623654465

product price: 
$
68.15
/ea

Key Features

Standards
CCC, CE, cULus
IP Rating
IP67
Electrical Connection
Screw Terminal
Body Material
Metal
Operating Temperature - Maximum
158 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZL-VL-S-F-N-M
Zoro #
G623654465
UPC #
-
Country of Origin
China

Dimensions

Body Width
1.12 in
Overall Depth
1.01 in
Body Height
2.52 in
Overall Height
6.62 in
Body Depth
1.01 in
Mounting Hole Diameter
4.32 mm
Actuator Length
3.9 in
Conduit Connection Size
M12x1.5
Overall Width
1.12 in

Details

Item
Micro Switch
Standards
CCC, CE, cULus
IP Rating
IP67
Electrical Connection
Screw Terminal
Body Material
Metal
Operating Temperature - Maximum
158 Degrees F
Boot Sealed Actuator
No Boot Included
Total Travel - Rotary
55 Degrees
Operating Force - Minimum
2 N
Actuator Style
Spring Rod Wobble
Mounting Hole Vertical Center to Center Distance
56 mm
Over Travel - Rotary
20 Degrees
Directional Movement
Omnidirectional
Contact Action
Snap-Action
Contact Form
1NO/1NC
AC Contact Rating
0.5 A @ 380V AC
Series
SZL-VL-S
Pre-Travel - Rotary
30 Degrees
Arm Material
Nylon
Lamp Type
No Lamp Module Included
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
1, 12, 13
Number of Mounting Holes
4
Mounting Style
Surface
Includes Actuator
Actuator Included
Resistance Properties
Insulation Resistant
Mounting Hole Horizontal Center to Center Distance
21 mm

Description

Micro Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.