MICRO SWITCH

  • Mfr # SZL-VL-S-G-N-M
  • Zoro # G223744429
product price: 
$
84.19
/ea

Key Features

Body Material
Metal
Electrical Connection
Screw Terminal
IP Rating
IP67
Standards
CCC, CE, cULus
Directional Movement
Omnidirectional
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZL-VL-S-G-N-M
Zoro #
G223744429
UPC #
-
Country of Origin
China

Dimensions

Conduit Connection Size
M12x1.5
Overall Width
1.12 in
Overall Height
6.62 in
Overall Depth
1.01 in
Body Width
1.12 in
Mounting Hole Diameter
4.32 mm
Body Depth
1.01 in
Body Height
2.52 in
Actuator Length
3.9 in

Details

Item
Micro Switch
Body Material
Metal
Electrical Connection
Screw Terminal
IP Rating
IP67
Standards
CCC, CE, cULus
Directional Movement
Omnidirectional
Total Travel - Rotary
55 Degrees
Mounting Hole Vertical Center to Center Distance
56 mm
NEMA Enclosure Rating
1, 12, 13
Pre-Travel - Rotary
30 Degrees
Series
SZL-VL-S
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Over Travel - Rotary
20 Degrees
Operating Temperature - Maximum
158 Degrees F
Lamp Type
No Lamp Module Included
Number of Mounting Holes
4
Arm Material
Stainless Steel
Includes Actuator
Actuator Included
Actuator Style
Cat Whisker Wobble
Mounting Hole Horizontal Center to Center Distance
21 mm
Operating Temperature - Minimum
-4 Degrees F
AC Contact Rating
0.5 A @ 380V AC
Resistance Properties
Insulation Resistant
Operating Force - Minimum
2 N
Contact Action
Snap-Action
Contact Form
1NO/1NC

Description

Micro Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews