Shop All Lanyards and Lifelines
Honeywell Miller
Adjustable Positioning Lanyard, 8 ft., White
Mfr # 210WLS-Z7/8FTYL
Zoro # G1193270
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Harness Connection Hook Type Snap Hook
- Harness Hook Gate Opening 3/4"
- Anchorage Hook Gate Opening 3/4"
- Length 8 ft
- Strap Width 1"
Product Information
- Brand Honeywell Miller
- MFR # 210WLS-Z7/8FTYL
- Zoro # G1193270
- UPC # 612230212261
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft |
Strap Width | 1" |
Cable Dia. | 1" |
Adjustable Length | Yes |
Length Range | 6 ft to 8 ft |
Minimum Length | 6 ft |
Details
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Minimum Length 6 ft, Weight Capacity 310 lb, Color Yellow, Length 8 ft, Hardware Material Steel, Lanyard Type Adjustable, RFID Equipped No, Standards ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Nylon Collapsible Traffic Cone, 28" H, Plastic, 11 inch H, 10 inch L, 12 inch W, Orange (17714-5-28)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZHI)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-9)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Carbon Monoxide (CO), Portrait (OS-DS-P-1218-V-2415)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8798RSS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft., Green (216M-Z7/4FTGN)
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- HONEYWELL MILLER Horizontal Lifeline Kit, 60 ft., 310 lb Weight Capacity (SG416/60FT)
- CONDOR Positioning Lanyard, 24", Blue (30HG86)
- Honeywell Miller Lanyards and Lifelines