Shop All Body Belts
Honeywell Miller
Body Belt, 1 D-Rings, Size L
Mfr # 3NA/LBK
Zoro # G2528635
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of D-Rings 1
- Includes Padding Yes
- D-Ring Locations Back
- Hardware Material Stainless Steel
- Webbing Materials Nylon
Product Information
- Brand Honeywell Miller
- MFR # 3NA/LBK
- Zoro # G2528635
- UPC # 612230013554
- Country of Origin Mexico
- Category Body Belts
Dimensions
Size | L |
Maximum Waist Size | 47 in |
Fits Waist Sizes | 39 in to 47 in |
Minimum Waist Size | 39 in |
Details
Description
Body Belt, Number of D-Rings 1, Includes Padding Yes, D-Ring Locations Back, Size L, Webbing Material Nylon, Maximum Waist Size 47 in, Hardware Material Stainless Steel, Minimum Waist Size 39 in, Buckle Type Tongue, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Features Provides Positioning Alternatives, RFID Equipped No, Webbing Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 50 ft. L x PVC Foam, 1/2" Thick (419S0350BY)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 3PK (840564)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 060)
- ZORO SELECT Barricade Tape, Red/White, 200 ft x 3 In (B324W18-200)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (3NA/MBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size XL (3NA/XLBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size 2XL (3NA/XXLBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size M (124N/MBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size XL (123N/XLBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (124N/SBK)
- CONDOR Body Belt, 2 D-Rings, Size XL (30HG97)
- Honeywell Miller Body Belts