Honeywell Miller
Body Belt, 2 D-Rings, Size M
Mfr # 124N/MBK
Zoro # G4738982
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of D-Rings 2
- D-Ring Locations Hips
- Includes Padding No
- Hardware Material Stainless Steel
- Webbing Materials Nylon
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG530L)
- WERMA Buzzer, 115VAC/DC, Black, 2-3/64" W, IP65 (10901077)
- CHILL-ITS BY ERGODYNE Chill-Its Evaporative Cooling Band, Long Lasting Cooling Relief, PVA, 29-1/2 in x 4 in, Blue (6603)
- BDG Leather Gloves, Goatskin Palm (20-1-10699-L)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (124N/SBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S (3NA/SBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (3NA/MBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L (2NA/LBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (3NA/LBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size XL (3NA/XLBK)
- Honeywell Miller Body Belts