Honeywell Miller
Carabiner, Twist-Lock, 8 5/8 in Length, Aluminum, Silver
Mfr # 17D-2-Z7/
Zoro # G9754516
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Lock Type Double-Action Twist Lock
- Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1-2007
- Color Silver
- Gate Opening 3/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Glasses, Semi-frame Gray (60162)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, S, PR (9699S)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-08-0020)
- SIGNMISSION Sign with Letter A Heavy-Gauge Aluminum Rust Proof Parking Sign (A-1824-22964)
- HONEYWELL MILLER Carabiner Clip, Stainless Steel, Silver (QP-SC)
- HONEYWELL MILLER Twist-Lock Carabiner, Carbon Steel, Gold, 4 5/8 in L (17D-1/)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Aluminum, Silver (18D-2-Z7/)
- HONEYWELL MILLER Carabiner, Double-Locking, 535EDGPP5K Length, Stainless Steel, Silver (SSRLC)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Zinc-Plated Alloy Steel, Gold (18D-1/)
- FALLTECH Carabiner, Twist-Lock, 3 3/4 in Length, Aluminum, natural (8466A)
- MSA SAFETY Carabiner, Double-Action Twist Lock, 9 1/2 in Length, Steel, Silver (10089209)
- Honeywell Miller Carabiners