Shop All Coated Gloves
Mcr Safety
HPT Coated Gloves, Palm Coverage, Black/Gray, S, PR
Mfr # 9699S
Zoro # G4657204
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material PVC
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # 9699S
- Zoro # G4657204
- UPC # 30451439699135
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Carabiner, no lock, 4" Length, Aluminum, Black (M39A SN)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29CK M 100)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Coyote Brown, PR (G-EXTGCOY-05-XL)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, M, PR (9699M)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (9699XXL)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR (9699L)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9699XS)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9674M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (N96790XS)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (9273SPUL)
- Mcr Safety Gloves & Hand Protection