Shop All Rescue & Descent Equipment
Honeywell Miller
Pole 12 ft, Carab Clip, Carab, Lanyard, Bag
Mfr # QP-EP
Zoro # G8522561
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Fiberglass
- Length 12 ft
- For Use With QuickPick Rescue Kit
- Standards OSHA 1926, 1910.66, ANSI A10.32
- Color Yellow
Product Information
- Brand Honeywell Miller
- MFR # QP-EP
- Zoro # G8522561
- UPC # 612230195755
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 12 ft |
Height | 4 in |
Width | 12 ft |
Details
Description
Rescue Pole, Length 12 ft, Color Yellow, For Use With QuickPick Rescue Kit, Standards OSHA 1926, 1910.66, ANSI A10.32, Hardware Material Aluminum, Fiberglass, Polyamide, Nylon, Polypropylene, Product Type Rescue Pole, Weight Capacity Not Applicable, Includes Bag, Carabiner, Pigtail, Tool Lanyard, Line Material Aluminum, Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN370AB (ESN370AB)
- PIONEER Polyester Mesh Vest, Green, Small (V1025060U-S)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G39)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Red, PK100 (3420-BULK)
- HONEYWELL MILLER Rescue System, Cable 25 ft (QP-1/25FT)
- FALLTECH Descent Control, Steel Carabiner (685020)
- PETZL Right Handled Ascender, 1124 lb, Gold (B17ARA)
- PETZL Pulley Carabiner, 3 in, Silver (P75 TL)
- MSA SAFETY Termination Plate (SRIW1000)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320053)
- 3M Rescue and Descent Device, Yellow (3327150)
- Honeywell Miller Rescue & Descent Equipment