Shop All Anchorage Connectors
Honeywell Miller
Roof Anchor, 23 In. L, 16 In. W, 15 In. D
Mfr # X10030
Zoro # G1233985
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Aluminum, Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 22 in
- Includes Roof Post, Base Plate and Hardware
Product Information
- Brand Honeywell Miller
- MFR # X10030
- Zoro # G1233985
- UPC # 612230183998
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 22 in |
Depth | 15 in |
Width | 15 1/4 in |
Details
Description
Roof Anchor, Anchor Material Aluminum, Stainless Steel, D-Ring Material Stainless Steel, Length 22 in, Workers per System 1, Attachment Point Fixed D-Ring, For Roof Orientation Flat, Mounting Type Clamp-On, Weight Capacity 310 lb, Width 15 1/4 in, ANSI Standards Met ANSI A10.32, ANSI Z359.1-2007, OSHA Standards Met OSHA, Anchor Installation Permanent, Fits Standing Seams Yes, Hinged No, Includes Mounting Hardware Yes, Series Fusion, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire and Cable Label, White, Matte Finish (M4-250-075-342)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A1B)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-609 (FSG-17-609)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB1810S)
- HONEYWELL MILLER Beam Anchor, Temporary, 3-14 In L (8816-14/)
- HONEYWELL MILLER Cross Arm Strap, Temporary (T7314/6FTAF)
- HONEYWELL MILLER Cross Arm Strap, Universal, Polyester (8183/12FTGN)
- HONEYWELL MILLER Cross Arm Strap, Temporary, 400 lb. (8185/6FTGN)
- HONEYWELL MILLER Cross-Arm Anchorage Strap, With 2 D-Rings, Reusable, Polyester, 400 lb Capacity, 6 ft L (8183/6FTGN)
- HONEYWELL MILLER Rebar Hook Anchor, Temporary, 5000 lb. (480-Z7/19INGN)
- FALLTECH Trailing Beam Clamp, Steel Anchor (7534)
- Honeywell Miller Anchorage Connectors