Honeywell Miller

Self Retracting Lifeline, 50 ft., Red


product price: $2,066.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Strap Width 3/16"
  • Series Duraseal
  • Harness Hook Type Steel Swivel Snap Hook
  • Tensile Strength 3600 psi
  • Fall Braking System Frictional and Pawls
See all product information

Product Information

Dimensions

Strap Width 3/16"
SRL Length 50 ft.
Cable Dia. 3/16"
Length 50 ft.
Lifeline Diameter 1/4 in

Details

Series Duraseal
Harness Hook Type Steel Swivel Snap Hook
Tensile Strength 3600 psi
Fall Braking System Frictional and Pawls
SRL Housing Material Aluminum
Max. Working Load 420 lb.
Visual Load Indicator Yes
Standards ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98, IEC 60529 IP68, ISO 20653 IP69K, OSHA 1910.66, OSHA 1926.502
SRL Weight 27.3 lb.
Number of Legs 1
Weight Capacity 420 lb
Harness Hook Gate Opening 3/4"
Housing Material Aluminum
Anchorage Hook Gate Opening 1"
Color Red
Locking Harness Connection Hook Type Steel Swivel Snap Hook
Braking System Frictional and Pawls
Anchorage Hook Type Steel Carabiner
Line Material Galvanized Steel
Locking Anchorage Connection Hook Type Carabiner
Item Self-Retracting Lifeline
Harness End Connection Material Steel
Sealed Yes
Replaceable Lifeline Yes
Anchoring Location Overhead Only
Harness End Connection Carabiner
RFID Equipped Yes
Anchorage End Connection Material Steel
Anchorage End Connection Type Snap Hook
ANSI SRL Type SRL
Lifeline Material Steel
ANSI SRL Class Class B
Anchorage End Connection Steel Snap Hook
Other Standards CSA Z259.2.2, IEC 60529, ISO 20653
ANSI Standards Met ANSI A10.32, ANSI Z359.14
OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Minimum User Weight 130 lb
ANSI SRL Class (2014) Class B

Description

Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Duraseal, ANSI Standards Met ANSI A10.32, ANSI Z359.14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.