Shop All Lanyards and Lifelines
Honeywell Miller
Shock-Absorbing Lanyard, 6 ft., Yellow
Mfr # 219WRS-Z7/6FTYL
Zoro # G0689641
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Steel
- Tensile Strength 5000 lb.
- Visual Load Indicator Yes
- Cable Dia. 1"
- Extended Fall Length 9 ft. 6"
Product Information
- Brand Honeywell Miller
- MFR # 219WRS-Z7/6FTYL
- Zoro # G0689641
- UPC # 612230221584
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Cable Dia. | 1" |
Extended Fall Length | 9 ft. 6" |
Length | 6 ft. |
Strap Width | 1" |
Adjustable Length | No |
Harness Connection Gate Opening Size | 3/4 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Max. Working Length | 6 ft |
Maximum Extended Fall Length | 6 ft |
Maximum Working Length | 6 ft |
Details
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1011)
- PUREFLO Helmet Bag - Pureflo (Gentex Corp)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 9V (P9050)
- SEA-DOG Sea-Dog 359995-1 Nylon Gas Tank Strap Kit - 6" x 1" Strap (359995-1)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (8798-Z7/6FTYL)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (940WLS-Z7/6FTGN)
- HONEYWELL MILLER Vertical Lifeline, 25 ft., Blue, Gray (300L-Z7/25FTBL)
- HONEYWELL MILLER Vertical Lifeline, 100 ft., Blue, Gray (300L-Z7/100FTBL)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (910WLS-Z7/6FTYL)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340180)
- Honeywell Miller Fall Protection