TurboLite+ Arc Flash Self-Retracting Lifeline, Quick-Connect, Aluminum, 1 Leg(s)

  • Mfr # MTL-OAF1-63/6FT

  • Zoro # G715453150


product price:  $457.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
TurboLite+ Arc Flash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTL-OAF1-63/6FT
Zoro #
G715453150
UPC #
612230305024
Country of Origin
Mexico

Dimensions

Lifeline Length
6 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
TurboLite+ Arc Flash
Minimum User Weight
130 lb
ANSI Standards Met
ANSI Z359.14-2021
ANSI SRL Type
SRL-P
Replaceable Lifeline
No
Minimum Weight Capacity
130 lb
Sealed
No
RFID Equipped
Yes
ANSI SRL Class (2021)
Class 1
OSHA Standards Met
OSHA 1926.502
Lifeline Material
Kevlar, Nomex, Polyester
Anchorage End Connection Material
Aluminum
SRL Housing Material
Nylon
Anchoring Location
Overhead Only
Rescue Method
Self
Visual Load Indicator
Yes
Anchorage End Connection Type
Carabiner

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Kevlar, Nomex, Polyester, Number of Legs 1, RFID Equipped Yes

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.