Miniature Limit Switch – 914CE Series, Sealed, NEMA/IP Rated, Multiple Actuators
Mfr # 914CE2-9C
Zoro # G415282562
product price: $385.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
914CE2-9C
Zoro #
G415282562
UPC #
-
Country of Origin
Unknown
Description
The HONEYWELL Miniature Enclosed Limit Switch is part of the MICRO SWITCH 914CE Series, rated for operation within North American electrical and regulatory standards. This compact switch features a fluorocarbon diaphragm seal and encapsulated cable or connector with epoxy sealant, constructed with features intended to limit ingress of external elements, as specified by applicable ratings. It is compatible with indoor and outdoor environments within the specified operating temperature range when configured with appropriate options.
Key features:
- Meets NEMA 1, 2, 3, 3R, 4, 6, 6P, and 13 as well as IP66, IP67, and IP68 ratings
- Versions available with boot seal meet NEMA 12 requirements
- Cable/connector and basic switch terminals are epoxy-sealed
- Operates at temperatures down to -40°C (-40°F) with appropriate options
- Multiple actuator types offered: plain plunger, roller plunger, side rotary, multi-directional wire, manually operated
- Available with M12 micro-change 4-pin connector option
- Meets cURus standards for North America and CE requirements for Europe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.