Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch - V7 Series, SPDT, Long Lever, 11A 277V AC, QC Terminals

  • Mfr # V7-1B17D8-048

  • Zoro # G4595647


product price: $4.79
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
2.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1B17D8-048
Zoro #
G4595647
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
2.34 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension - Snap Action Switch
0.87 in Centers
Actuator Length
2.34"
Depth
0.4"
Length
1.14"
Mounting Dimension
0.41 x 0.87" Centers
Height
0.63"
Overall Height
0.63 in
Body Width
1.14 in
Body Depth
0.4 in
Body Height
0.63 in
Overall Depth
0.4 in
Mounting Hole Diameter
1/8 in
Overall Width
1.14 in
Lever Actuator Length
2.34 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Differential Travel
0.03 in
Max. Pretravel
0.235 in
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Series
V7
Terminal Type
Quick Connect
Contact Form
1NO/1NC
Type of Actuator
Long Straight Lever
Release Force
0.14 ozf
Over Travel
0.115 in
Standards
CSA, ENEC, RoHS, UL Listed
Current Rating
3A
Housing Material
PCT Polyester Thermoplastic
Voltage Rating
250VAC
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Watertight - Snap Action Switch
No
Operating Force
1.7 oz.
AC Contact Rating
11 A @ 277 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Center Mounting Hole Distance
0.88 in
Overtravel
0.115 in
Differential Travel - Maximum
0.03 in
Operating Temperature - Maximum
365 Degrees F
Body Material
Polyester
Pretravel
0.235 in
Operating Force - Maximum
1.7 ozf
Actuator Style
Lever
Electrical Connection
Quick Connect
Operating Temperature - Minimum
-40 Degrees F

Description

Honeywell’s MICRO SWITCH V7 Miniature Snap Action Switch is constructed with PCT polyester thermoplastic housing and rated for operation within specified parameters.

Key Features:

  • Actuator: Long straight lever, 2.34" length
  • Contact Form: SPDT (1NO/1NC)
  • Electrical Ratings: AC—11A @ 277V; DC—0.5A @ 125V, 0.25A @ 250V
  • Operating Force: Maximum of 1.7 ozf
  • Travel Parameters: Pretravel—0.235", Overtravel—0.115", Differential travel—0.03"
  • Mounting Dimensions: 0.87" centers, mounting hole diameter of 1/8"
  • Body Size: Width—1.14", Height—0.63", Depth—0.4"
  • Terminal Type: Quick connect terminals compatible with standard installation practices
  • Housing Material: Polyester thermoplastic
  • Temperature Range: -40°F to 185°F standard; options up to 347°F available
  • Standards Compliance: CSA, ENEC, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.