Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Lever, Long Actuator, SPDT

  • Mfr # V7-3E17E9-022

  • Zoro # G4730153


product price: $4.55
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
10 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-3E17E9-022
Zoro #
G4730153
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.41 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension - Snap Action Switch
0.87 in Centers
Height
0.63"
Length
1.14"
Mounting Dimension
0.41 x 0.87" Centers
Depth
0.4"
Actuator Length
1.41"
Lever Actuator Length
1.41 in
Overall Height
0.63 in
Body Depth
0.4 in
Overall Depth
0.4 in
Body Width
1.14 in
Overall Width
1.14 in
Mounting Hole Diameter
1/8 in
Body Height
0.63 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
10 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Standards
CSA, ENEC, RoHS, UL Listed
Type of Actuator
Long Straight Lever
Current Rating
10A
Series
V7
Terminal Type
Quick Connect
Operating Force
0.29N
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Watertight - Snap Action Switch
No
Release Force
0.04 ozf
Max. Pretravel
3.05 mm
Contact Form
1NO/1NC
Over Travel
1.65 mm
Electrical Connection - Snap Action Switch
1/4 in Quick Connect
Housing Material
PCT Polyester Thermoplastic
Voltage Rating
250VAC
Differential Travel
0.029 in
AC Contact Rating
10 A @ 277 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Contact Rating
10A 277Vac
Over-Travel
0.065 in (1.65mm) OT
Pre-Travel - max
0.12 in (3.05mm) PT
Differential-Travel - max
0.03 in (0.75mm) DT
Poles/Contacts
SPDT 1NO 1NC
Operating Temperature
-40°F (-40°C) to 180°F (82°C)
Operator Configuration
Straight
Type
Miniature Limit Switch
Force to Operate
1.09 oz (0.29N) OF
Head Action
Spring Return, Standard
Connection
Quick Connect Terminal
Connection Configuration
Spade Tab, 0.25 in.Wide x 0.032 in.Thick
Head
Lever
Overtravel
0.065 in
Body Material
Polyester
Pretravel
0.12 in
Operating Temperature - Maximum
365 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Center Mounting Hole Distance
0.88 in
Electrical Connection
Quick Connect
Actuator Style
Lever
Operating Force - Maximum
1.09 ozf
Differential Travel - Maximum
0.029 in

Description

Miniature Snap Action Switch, Lever, Long, AC Contact Rating - Snap Action Switch 10 A 1/3 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1 /2A 125 V; 1/4 A 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.41 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 1/4 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.