Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Lever, Long Actuator, SPDT

  • Mfr # V7-6B19D8-057

  • Zoro # G4539001


product price: $6.79
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-6B19D8-057
Zoro #
G4539001
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
0.09 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Height
0.63"
Mounting Dimension
0.41 x 0.87" Centers
Depth
0.4"
Actuator Length
0.09"
Length
1.14"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Mounting Hole Diameter
1/8 in
Overall Width
1.14 in
Overall Height
0.63 in
Body Width
1.14 in
Overall Depth
0.4 in
Lever Actuator Length
0.09 in
Body Depth
0.4 in
Body Height
0.63 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Terminal Type
Quick Connect
Release Force
0.1 ozf
Type of Actuator
Long Straight Lever
Voltage Rating
250VAC
Standards
CSA, ENEC, RoHS, UL Listed
Over Travel
0.145 in
Current Rating
3A
Housing Material
PCT Polyester Thermoplastic
Operating Force
1.94 oz.
Contact Form
1NO/1NC
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Series
V7
Differential Travel
0.1 in
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Watertight - Snap Action Switch
No
Max. Pretravel
0.3 in
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
11 A @ 250 V
Contact Rating
11A 125-277V AC 0.25A 250V DC
Operating Temperature
-40°F (-40°C) to 185°F (85°C)
Head
Lever
Over-Travel
0.141 in (3.58mm) OT
Pre-Travel - max
0.3 in (7.62mm) PT
Operator Configuration
Straight
Differential-Travel - max
0.100 in (2.54mm) DT
Force to Operate
2 oz (0.56N) OF
Connection
Quick Connect Terminal
Connection Configuration
Spade Tab, 0.188 in.Wide x 0.020 in.Thick
Current Rating - nominal
10A
Head Action
Spring Return, Standard
Type
Miniature Limit Switch
Operating Temperature - Maximum
365 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Overtravel
0.141 in
Pretravel
0.3 in
Body Material
Polyester
Actuator Style
Lever
Operating Force - Maximum
1.94 ozf
Center Mounting Hole Distance
0.88 in
Differential Travel - Maximum
0.1 in
Electrical Connection
Quick Connect

Description

Miniature Snap Action Switch, Lever, Long, AC Contact Rating - Snap Action Switch 11 A 1/3 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1/2 A 125 V; 1/4 A 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.09 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.