Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Lever, Long Actuator, SPDT

  • Mfr # V7-6C13D8-132

  • Zoro # G4709634


product price: $8.19
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-6C13D8-132
Zoro #
G4709634
UPC #
-
Country of Origin
United States

Dimensions

Lever Actuator Length - Snap Action Switch
1.29 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Length
1.14"
Mounting Dimension
0.41 x 0.87" Centers
Depth
0.4"
Actuator Length
1.29"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Height
0.63"
Overall Depth
0.4 in
Overall Width
1.14 in
Body Depth
0.4 in
Body Height
0.63 in
Mounting Hole Diameter
1/8 in
Body Width
1.14 in
Overall Height
0.63 in
Lever Actuator Length
1.29 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Max. Pretravel
7.34 mm
Housing Material
PCT Polyester Thermoplastic
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Type of Actuator
Long Straight Lever
Standards
CSA, ENEC, RoHS, UL Listed
Operating Force
0.912N
Current Rating
15A
Series
V7
Release Force
0.56 ozf
Over Travel
2.4 mm
Differential Travel
0.102 in
Voltage Rating
250VAC
Contact Form
1NO/1NC
Watertight - Snap Action Switch
No
Terminal Type
Quick Connect
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
15 A @ 250 V
Operating Temperature - Maximum
365 Degrees F
Pretravel
0.3 in
Electrical Connection
Quick Connect
Operating Force - Maximum
0.91 ozf
Center Mounting Hole Distance
0.88 in
Differential Travel - Maximum
0.102 in
Operating Temperature - Minimum
-40 Degrees F
Body Material
Polyester
Overtravel
0.094 in
Actuator Style
Lever

Description

Miniature Snap Action Switch, Lever, Long, AC Contact Rating - Snap Action Switch 15.1 A 1/2 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1 /2A 125 V; 1/4 A 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.29 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.