Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Lever, Long Actuator, SPDT

  • Mfr # V7-6C17D8-057

  • Zoro # G4552073


product price: $6.15
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-6C17D8-057
Zoro #
G4552073
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
0.09 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension
0.41 x 0.87" Centers
Length
1.14"
Actuator Length
0.09"
Height
0.63"
Depth
0.4"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Body Depth
0.4 in
Overall Height
0.63 in
Overall Depth
0.4 in
Body Height
0.63 in
Body Width
1.14 in
Overall Width
1.14 in
Lever Actuator Length
0.09 in
Mounting Hole Diameter
1/8 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Operating Force
3 oz.
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Series
V7
Type of Actuator
Long Straight Lever
Release Force
1 ozf
Housing Material
PCT Polyester Thermoplastic
Voltage Rating
250VAC
Max. Pretravel
0.235 in
Differential Travel
0.08 in
Terminal Type
Quick Connect
Over Travel
0.145 in
Current Rating
15A
Contact Form
1NO/1NC
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Watertight - Snap Action Switch
No
Standards
CSA, ENEC, RoHS, UL Listed
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
15 A @ 277 V
Connection Configuration
Spade Tab, 0.188 in.Wide x 0.020 in.Thick
Over-Travel
0.145 in (3.68mm) OT
Type
Miniature Limit Switch
Force to Operate
4 oz (1.11N) OF
Operating Temperature
-40°F (-40°C) to 185°F (85°C)
Differential-Travel - max
0.067 in (1.7mm) DT
Contact Rating
15.1A 125-277V AC 0.25A 250V DC
Pre-Travel - max
0.3 in (7.62mm) PT
Operator Configuration
Straight
Head
Lever
Connection
Quick Connect Terminal
Head Action
Spring Return, Standard
Overtravel
0.145 in
Operating Temperature - Minimum
-40 Degrees F
Actuator Style
Lever
Operating Temperature - Maximum
365 Degrees F
Center Mounting Hole Distance
0.88 in
Electrical Connection
Quick Connect
Body Material
Polyester
Operating Force - Maximum
3 ozf
Differential Travel - Maximum
0.08 in
Pretravel
0.3 in

Description

Miniature Snap Action Switch, Lever, Long, AC Contact Rating - Snap Action Switch 15.1 A 1/2 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1 /2A 125 V; 1/4 A 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.09 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.