Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Lever, Long, Paddle Actuator, SPDT

  • Mfr # V7-5F17D8-336

  • Zoro # G4716896


product price: $20.79
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Long, Paddle
AC Contact Rating - Snap Action Switch
3 A 125 V, 250 V, 277 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
2.55 in
Height - Snap Action Switch
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-5F17D8-336
Zoro #
G4716896
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
2.55 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension
0.41 x 0.87" Centers
Actuator Length
2.55"
Depth
0.4"
Height
0.63"
Length
1.14"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Overall Depth
0.4 in
Body Depth
0.4 in
Mounting Hole Diameter
1/8 in
Overall Height
0.63 in
Body Height
0.63 in
Body Width
1.14 in
Overall Width
1.14 in
Lever Actuator Length
2.55 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long, Paddle
AC Contact Rating - Snap Action Switch
3 A 125 V, 250 V, 277 V
Contact Form- Switches
SPDT
Over Travel
0.3 in
Watertight - Snap Action Switch
No
Housing Material
PCT Polyester Thermoplastic
Contact Form
1NO/1NC
Voltage Rating
250VAC
Standards
CSA, ENEC, RoHS, UL Listed
Type of Actuator
Long Paddle Lever
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Differential Travel
0.1 in
Series
V7
Current Rating
3A
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Operating Force
0.1 oz.
Terminal Type
Quick Connect
Max. Pretravel
0.47 in
AC Contact Rating
3 A @ 250 V
Type
Miniature Limit Switch
Differential-Travel - max
0.100 in (2.54mm) DT
Over-Travel
0.3 in (7.62mm) OT
Operating Temperature
-40°F (-40°C) to 185°F (85°C)
Force to Operate
0.1 oz (0.02N) OF
Operator Configuration
Paddle
Head
Lever
Contact Rating
3A 125-250V AC
Connection
Quick Connect Terminal
Connection Configuration
Spade Tab, 0.188 in.Wide x 0.020 in.Thick
Head Action
Spring Return, Low Force
Pre-Travel - max
0.47 in (11.9mm) PT
Operating Temperature - Maximum
365 Degrees F
Body Material
Polyester
Center Mounting Hole Distance
0.88 in
Differential Travel - Maximum
0.1 in
Operating Force - Maximum
0.1 ozf
Overtravel
0.3 in
Actuator Style
Lever
Operating Temperature - Minimum
-40 Degrees F
Electrical Connection
Quick Connect
Pretravel
0.47 in

Description

Miniature Snap Action Switch, Lever, Long, Paddle, AC Contact Rating - Snap Action Switch 3 A 125 V, 250 V, 277 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.55 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.