Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT

  • Mfr # V7-1C17D8-207

  • Zoro # G4535045


product price: $4.69
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Long, Roller
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1C17D8-207
Zoro #
G4535045
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.35 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Depth
0.4"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Height
0.63"
Mounting Dimension
0.41 x 0.87" Centers
Actuator Length
1.35"
Length
1.14"
Overall Width
1.14 in
Body Depth
0.4 in
Body Height
0.63 in
Body Width
1.14 in
Overall Height
0.63 in
Mounting Hole Diameter
1/8 in
Overall Depth
0.4 in
Lever Actuator Length
1.35 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long, Roller
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Release Force
0.31 ozf
Current Rating
15A
Differential Travel
0.025 in
Housing Material
PCT Polyester Thermoplastic
Operating Force
3.17 oz.
Watertight - Snap Action Switch
No
Series
V7
Type of Actuator
Long Roller Lever
Contact Form
1NO/1NC
Standards
CSA, ENEC, RoHS, UL Listed
Terminal Type
Quick Connect
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Voltage Rating
250VAC
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Max. Pretravel
0.115 in
Over Travel
0.06 in
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
15 A @ 277 V
Actuator Style
Roller Lever
Operating Temperature - Maximum
365 Degrees F
Center Mounting Hole Distance
0.88 in
Body Material
Polyester
Electrical Connection
Quick Connect
Operating Temperature - Minimum
-40 Degrees F
Pretravel
0.115 in
Operating Force - Maximum
3.2 ozf
Overtravel
0.06 in
Differential Travel - Maximum
0.025 in

Description

Miniature Snap Action Switch, Lever, Long, Roller, AC Contact Rating - Snap Action Switch 15.1 A 1/2 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1 /2A 125 V; 1/4 A 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.35 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.