Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT

  • Mfr # V7-7B17D8-201

  • Zoro # G4625783


product price: $4.49
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
0.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-7B17D8-201
Zoro #
G4625783
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
0.82 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension
0.41 x 0.87" Centers
Actuator Length
0.82"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Depth
0.4"
Height
0.63"
Length
1.14"
Overall Height
0.63 in
Overall Width
1.14 in
Body Height
0.63 in
Overall Depth
0.4 in
Mounting Hole Diameter
1/8 in
Body Width
1.14 in
Lever Actuator Length
0.82 in
Body Depth
0.4 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Watertight - Snap Action Switch
No
Type of Actuator
Short Roller Lever
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Over Travel
0.034 in
Release Force
1 ozf
Contact Form
1NO/1NC
Max. Pretravel
0.056 in
Differential Travel
0.013 in
Standards
CSA, ENEC, RoHS, UL Listed
Current Rating
3A
Operating Force
10 oz.
Series
V7
Voltage Rating
250VAC
Terminal Type
Quick Connect
Housing Material
PCT Polyester Thermoplastic
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
11 A @ 277 V
Operating Temperature - Maximum
365 Degrees F
Differential Travel - Maximum
0.013 in
Center Mounting Hole Distance
0.88 in
Overtravel
0.031 in
Operating Force - Maximum
10 ozf
Body Material
Polyester
Electrical Connection
Quick Connect
Actuator Style
Roller Lever
Operating Temperature - Minimum
-40 Degrees F
Pretravel
0.05 in

Description

Miniature Snap Action Switch, Lever, Roller, Short, AC Contact Rating - Snap Action Switch 11 A 1/3 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1/2 A 125 V; 1/4 A 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.82 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.