Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5 A at 240 V AC Contact Rating

  • Mfr # 11SM1-T

  • Zoro # G4635486


product price:  $11.49
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
5 A @ 240 V
DC Contact Rating - Snap Action Switch
5 A @ 28 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11SM1-T
Zoro #
G4635486
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.5 in
Width - Snap Action Switch
0.8 in
Depth - Snap Action Switch
0.25 in
Depth
0.25"
Mounting Dimension
0.38" Centers
Mounting Dimension - Snap Action Switch
0.38 in Centers
Length
0.8"
Actuator Length
0.80"
Height
0.5"
Mounting Hole Diameter
7/8 in
Body Width
0.78 in
Overall Height
0.5 in
Overall Depth
0.25 in
Overall Width
0.78 in
Body Height
0.5 in
Body Depth
0.25 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
5 A @ 240 V
DC Contact Rating - Snap Action Switch
5 A @ 28 V
Contact Form- Switches
SPDT
Terminal Type
Solder Turret
Type of Actuator
Pin Plunger
Housing Material
General Purpose Phenolic
Release Force
0.25 ozf
Max. Pretravel
0.02 in
Operating Force
3.0 to 5.0 oz
Current Rating
5A
Standards
CE, CE 61058-1, CSA, CSA LR41372, ENEC, FAA-PMA, MIL-PRF-8805, UL Listed, UL E12252
Over Travel
0.005 in
Differential Travel
0.004 in
Series
SM
Electrical Connection - Snap Action Switch
Solder Turret
Voltage Rating
250VAC
Contact Form
1NO/1NC
Watertight - Snap Action Switch
No
Operating Temp. Range
-67 Degrees to 257 Degrees F
DC Contact Rating
5 A @ 28 V
AC Contact Rating
5 A @ 250 V
Body Material
Phenolic
Operating Temperature - Minimum
-65 Degrees F
Operating Force - Minimum
3 ozf
Center Mounting Hole Distance
0.38 in
Electrical Connection
Solder Turret
Overtravel
0.02 in
Operating Temperature - Maximum
185 Degrees F
Pretravel
0.085 in
Operating Force - Maximum
5 ozf
Actuator Style
Plunger
Differential Travel - Maximum
0.004 in

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 5 A @ 240 V, DC Contact Rating - Snap Action Switch 5 A @ 28 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.5 in, Width - Snap Action Switch 0.8 in, Depth - Snap Action Switch 0.25 in, Electrical Connection - Snap Action Switch Solder Turret, Mounting Dimension - Snap Action Switch 0.38 in Centers, Series SM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.