Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT

  • Mfr # V7-2B17E9

  • Zoro # G4727152


product price: $4.69
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-2B17E9
Zoro #
G4727152
UPC #
-
Country of Origin
United States

Dimensions

Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension
0.41 x 0.87" Centers
Depth
0.4"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Height
0.63"
Length
1.14"
Body Width
1.14 in
Overall Width
1.14 in
Overall Depth
0.4 in
Overall Height
0.63 in
Body Depth
0.4 in
Body Height
0.63 in
Mounting Hole Diameter
1/8 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Operating Force
0.74N
Current Rating
3A
Voltage Rating
250VAC
Standards
CSA, ENEC, RoHS, UL Listed
Housing Material
PCT Polyester Thermoplastic
Type of Actuator
Pin Plunger
Differential Travel
0.01 in
Electrical Connection - Snap Action Switch
1/4 in Quick Connect
Terminal Type
Quick Connect
Contact Form
1NO/1NC
Max. Pretravel
1.19 mm
Release Force
0.35 ozf
Series
V7
Watertight - Snap Action Switch
No
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Over Travel
1.27 mm
AC Contact Rating
11 A @ 277 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Operating Force - Maximum
2.6 ozf
Body Material
Polyester
Actuator Style
Plunger
Operating Temperature - Maximum
365 Degrees F
Center Mounting Hole Distance
0.88 in
Differential Travel - Maximum
0.01 in
Operating Temperature - Minimum
-40 Degrees F
Overtravel
0.05 in
Pretravel
0.047 in
Electrical Connection
Quick Connect

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 11 A 1/3 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1/2 A 125 V; 1/4 A 250 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 1/4 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.