Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modutrol Actuator, 5.5 in W

  • Mfr # M6284F1078-F/U

  • Zoro # G016381510


product price: $1,648.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Standards
UL File No. E4436, Guide No. XAPX for USA and Canada
NEMA Rating
3
Overall Height
6 1/2 in
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6284F1078-F/U
Zoro #
G016381510
UPC #
085267327534
Country of Origin
United States

Dimensions

Overall Height
6 1/2 in
Overall Depth
7 3/8 in
Overall Width
5 1/2 in

Details

Voltage
24V AC
Item
Modutrol Actuator
Standards
UL File No. E4436, Guide No. XAPX for USA and Canada
NEMA Rating
3
Housing Material
Aluminum
Operating Temperature - Minimum
-40 Degrees F
Stroke Degree
160 Degrees
Number of Auxiliary Switches
2
Auxiliary Contact Form
SPDT
Cycle Time
30 sec
Installation Orientation
Horizontal
Torque
150 lb-in
Operating Temperature - Maximum
150 Degrees F
Power Consumption
15 VA
Return Action
Non-Spring Return
Control Signal
Floating Point
Electrical Connection Type
Quick Connect Terminals
Rated Torque
150 lb-in
Input Voltage
24V AC
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-40 Degrees F
Application
Dampers

Description

Modutrol Actuator, Rated Torque 150 lb-in, Input Voltage 24V AC, Electrical Connection Type Quick Connect Terminals, NEMA Rating 3, Stroke Degree 160 Degrees , Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 5 1/2 in, Application Dampers, Number of Auxiliary Switches 2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.