Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modutrol Actuator, 5.5 in W

  • Mfr # M9164D1009/U

  • Zoro # G416381417


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Operating Temperature - Maximum
150 Degrees F
Stroke Degree
160 Degrees
Number of Auxiliary Switches
0
Power Consumption
10 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9164D1009/U
Zoro #
G416381417
UPC #
085267059435
Country of Origin
United States

Dimensions

Overall Width
5 1/2 in
Overall Height
6 1/2 in
Overall Depth
7 3/8 in

Details

Voltage
24V AC
Item
Modutrol Actuator
Operating Temperature - Maximum
150 Degrees F
Stroke Degree
160 Degrees
Number of Auxiliary Switches
0
Power Consumption
10 VA
Control Signal
Proportional
Cycle Time
30 sec
Standards
CSA, File No. LR1620, Guide 400-E, UL File No. ED4436, Guide No. XAPX
Installation Orientation
Horizontal
Operating Temperature - Minimum
40 Degrees F
Torque
35 lb-in
Frequency
50 or 60 Hz
NEMA Rating
3
Housing Material
Aluminum
Return Action
Non-Spring Return
Electrical Connection Type
Quick Connect Terminals
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
150 Degrees F
Rated Torque
35 lb-in
Input Voltage
24V AC
Application
Dampers

Description

Modutrol Actuator, Rated Torque 35 lb-in, Input Voltage 24V AC, Electrical Connection Type Quick Connect Terminals, NEMA Rating 3, Stroke Degree 160 Degrees , Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Width 5 1/2 in, Application Dampers, Number of Auxiliary Switches 0

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.