Zoro Homepage

Mp953E1418 Da Pneumatic Valve

  • Mfr # MP953E1418

  • Zoro # G6024025


product price: $2,997.99
/ea
Free Shipping & Returns

Key Features

Application
Direct Acting
Includes
312466-605 Stem Extension Assembly and Positive Positioner with 10 psi range
Max. Pressure
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP953E1418
Zoro #
G6024025
UPC #
-
Country of Origin
United States

Details

Application
Direct Acting
Item
Pneumatic Valve
Includes
312466-605 Stem Extension Assembly and Positive Positioner with 10 psi range
Max. Pressure
25 psi

Description

Mp953E1418 Da Pneumatic Valve Actuator 4-11 Psi Spring Range 13" Diaphragm 1-1/2" Travel Includes Positive Positioner With 10 Psi Range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.