Honeywell

Multi-Gas Detector, 12 hr Battery Life, Black


product price: $4,511.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Power Source Battery
  • Features Can be Configured with Up to 30 Sensor Options, Compartmentalized Design, Five-Way Notification System, Leak Detection Applications, Pumped, Plug and Play Battery, Wireless
  • Battery Life 12 hr
  • PID Ionization Energy Level 10.6 eV
  • Chemical Formula CO, H2S, O2
See all product information

Product Information

Dimensions

Overall Height 3.8 in
Overall Depth 1.25 in
Overall Width 2.2 in

Details

Power Source Battery
Features Can be Configured with Up to 30 Sensor Options, Compartmentalized Design, Five-Way Notification System, Leak Detection Applications, Pumped, Plug and Play Battery, Wireless
Battery Life 12 hr
PID Ionization Energy Level 10.6 eV
Chemical Formula CO, H2S, O2
Alarm Type Audible, Vibrating, Visual
Operating Temp. Range -4 Degrees to 122 Degrees F
Item Multi-Gas Detector
Resolution 1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol, PID 1 ppm
Includes AC Adapter, Alkaline Battery Adapter, Calibration Kit, Filter, Hex Tool, PC Adapter/Cable, Protective Rubber Boot, Travel Charger
Housing Color Black
Standards ATEX, CSA Certified, IECEX, UL Listed
Sensor Range 0 to 100 ppm
Alarm Setting Adjustable
Measurement Range 0 to 100 ppm
Display Type Digital
Alert Type Light, Sound, Vibration
Sub-Brand RAE Systems
Hazardous Location Specification Class I Divisions 1 Groups A, B, C, D
Battery Chemistry Lithium Ion
Operating Temperature - Maximum 122 Degrees F
Includes Charger Yes
Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
Number of Gases Detected 4
Operating Temperature - Minimum -4 Degrees F
Series MinRAE Lite
Alarm Setting Adjustment Adjustable Alarm Setting
Display Screen Type LCD

Description

Multi-Gas Detector, Product Type Multi-Gas Detector & Calibration Kit, Display Screen Type LCD, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Series MinRAE Lite, Sub-Brand RAE Systems, Alarm Setting Adjustable, Battery Life 12 hr

Restrictions

  • WARNING: This product can expose you to chemicals including Chlorinated paraffins (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.