Honeywell
Multi-Gas Detector, 13 hr Battery Life, Yellow
Mfr # XT-XWHM-Y-NA
Zoro # G6756416
Free Shipping & Returns
$1,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
- Alarm Type 95 dB Audible, Vibrating, Visual
- Standards ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
- Sensor Range CO 0 to 1000 ppm, Combustible 0 to 100%, H2S 0 to 200 ppm, LEL 0 to 5.0% v/v, O2 0 to 30%
- Operating Temp. Range -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Vent, 1 In.H, 20478 (20478)
- KLEENGUARD A40 Coveralls - Zipper Front, XXL, 25 PK, White (KCC44305)
- PROPPER Coverall, Chest 37 to 38In., Freedom Green (F51154638838R)
- PLASTICADE Watchtower LD Delineator, 42", 3", HIP (7342-LD-O-3-HIP-WW)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-100)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-42M)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- MPOWER POLI Pump 4-Gas Detector LEL/O2/H2S/CO 30+ Interchangeable Sensors (MP400P-4Gas)
- Honeywell Gas Detection