MultiRAE MX Multi-Gas Detector, IP65, Audible, Vibrating, Visual, LCD, 12 hr Battery Life

  • Mfr # MBB3-A1C113E-P20

  • Zoro # G3943990


product price: $7,647.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Combustible, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBB3-A1C113E-P20
Zoro #
G3943990
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 in
Width
2 1/2 in
Overall Height
3 in
Overall Depth
1.25 in
Overall Width
2.5 in

Details

Item
Multi-Gas Detector
Gas Detected
Combustible, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
Standards
ATEX, CSA Certified, IECEX, UL Listed
Sensor Range
0 to 100 ppm
IP Rating
IP65
Series
MultiRAE MX
Display Screen Type
LCD
Chemical Formula
H2S, O2, SO2
Features
Customizable, Fully Automatic Bump Testing/Calibration, Man Down Alarm, Real Time Remote Wireless Notification
Power Source
Battery
Includes
AC Adapter, Belt Clip, Calibration Adapter, Hex Tool, PC Communication Adapter/Cable, Protective Red Rubber Boot, Sensors, Travel Charger
Resolution
Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm
PID Ionization Energy Level
10.6 eV
Housing Color
Black
Display Type
Digital
Battery Chemistry
Lithium Ion
Alert Type
Light, Sound, Vibration
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Temperature Code
T4
Operating Temperature - Maximum
122 Degrees F
Alarm Setting Adjustment
Adjustable Alarm Setting
Includes Batteries
Yes
Number of Gases Detected
5
Includes Charger
Yes
Sub-Brand
RAE Systems
Measurement Range
Combustible (0 to % LEL), Hydrogen Sulfide (0 to 100 ppm), Oxygen (0 to 30% Vol.), Sulfur Dioxide (0 to 20 ppm)
Operating Temperature - Minimum
-4 Degrees F

Description

Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Combustible, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Series MultiRAE MX, Sub-Brand RAE Systems, Temperature Code T4, Alarm Setting Adjustable, Battery Life 12 hr

Restrictions

WARNING: This product can expose you to chemicals including Chlorinated paraffins, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.