Badge Monitor, PK50

  • Mfr # 3501+B

  • Zoro # G822919792


product price:  $1,659.99
/pk 50, $33.20/ea
Free Shipping & Returns

Key Features

Sampling Method
Diffusion
Overall Height
11 in
Overall Depth
0.3 in
Overall Width
4 in
Shelf Life
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3501+B
Zoro #
G822919792
UPC #
0638060432396
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Depth
0.3 in
Overall Width
4 in

Details

Sampling Method
Diffusion
Shelf Life
2 yr
Operating Temperature - Minimum
32 Degrees F
Prepaid Analysis Included
Prepaid Analysis Not Included
Gas Detected
Organic Vapors
Operating Temperature - Maximum
122 Degrees F
Standards
ANSI, OSHA

Description

Badge Monitor, Standards ANSI, OSHA, Prepaid Analysis Included Prepaid Analysis Not Included, Sampling Method Diffusion, Includes Not Applicable, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.