Honeywell North
Full Face Respirator, L, Threaded, 5 Point
- Zoro #: G4018169
- Mfr #: RU65001L
Hover or click to zoom Tap to zoom
Key Features
- Configured For: Cartridges, PAPR, Supplied Air System
- Connection: threaded
- Facepiece Material: Silicone
- Head Harness Material: Rubber
- Cartridges Included: No
- Series: RU6500
- Respirator Connection Type: Threaded
- Suspension: 5 Point
$130.99
Subtotal: $130.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HONEYWELL NORTH Full Face Respirator, S, Threaded, 5 Point RU65001S
- HONEYWELL NORTH Full Face Respirator, M, Threaded, 5 Point RU65001M
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover RU85004S
- HONEYWELL NORTH Full Face Respirator, S, Lung Demand Valve 252016
- HONEYWELL NORTH Northâ„¢ 5500 Series Half Mask Kit, M 5501N95M
- HONEYWELL NORTH Half Mask Respirator Kit, L, Black, Series: 5500 5501L
- HONEYWELL NORTH Full Facepiece Respirator W/5 Point Headstrap, Without Filters, Med RU65001M
- HONEYWELL NORTH North 7600 Series Full-Face Respirator, 760008A
- HONEYWELL NORTH Full Face Respirator, M, Lung Demand Valve 252022
- ISI Adjustable Gas Mask 071.332.02
- 3M Hlf Msk Resp 6502, M, Cart, AG, OV, P100, PK2 29WT66-4JG12
- Honeywell North Reusable Respirators