Shop All Reusable Respirators
Honeywell North
Full Face Respirator, S, Lung Demand Valve
Mfr # 252016
Zoro # G4361537
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Face Suspension Type 5 pt
- Cartridges Included No
- Typical Application Automotive, Chemical Manufacturing, Paint Spraying, Painting, Petrochemical, Pharmaceutical, Utilities, Woodworking
- Series TwentyTwenty Plus
- Facepiece Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 252016
- Zoro # G4361537
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Full Face Suspension Type | 5 pt |
Cartridges Included | No |
Typical Application | Automotive, Chemical Manufacturing, Paint Spraying, Painting, Petrochemical, Pharmaceutical, Utilities, Woodworking |
Series | TwentyTwenty Plus |
Facepiece Material | Silicone |
Configured For | SCBA |
Head Harness Material | Kevlar(R) |
Standards | NIOSH |
Item | Full Face Respirator |
Respirator Connection Type | Lung Demand Valve |
NIOSH Rating | Not Rated |
Number of Suspension Points | 5 |
Number of Cartridges Included | 0 |
Description
Full Face Respirator, TwentyTwenty Plus Series, S, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Lung Demand Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Face Mask: Universal Mask Size, Dual, Non-Adj., Nose Clip, Flat-Fold, Blue, 50 Pack (56JD44)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- CONDOR Powdered Finger Cots, White, M, Pk1440 (30D248)
- KRAFT TOOL Knee Pads, Leather/Felt, Tan, PR (WL087)
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030S)
- HONEYWELL NORTH Survivair™2000, S-Series Half Mask, M (B260000)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030S)
- HONEYWELL NORTH North(TM) 7600 Welding Respirator, M/L (760008AW)
- HONEYWELL NORTH Full Face Respirator, Size M (RU65002M)
- HONEYWELL NORTH Half Mask Respirator, Black, M Mask Size (HM502TM)
- 3M 3M 6800DIN Full Facepiece Reusable Respirator - Medium (7000029682)
- Honeywell North Reusable Respirators