Honeywell North
Half Mask Respirator, L, Blue
- Zoro #: G6293850
- Mfr #: RU85001L
Hover or click to zoom Tap to zoom
Key Features
- Includes: None
- Configured For: Cartridges, Filters
- Connection: threaded
- Facepiece Material: Silicone
- Half Mask Suspension Type: Standard
- Head Harness Material: Elastic, Thermoplastic Elastomer
- Cartridges Included: No
- Respirator Cartridge Included: No
$48.85
Subtotal: $48.85
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HONEYWELL NORTH Half Mask Respirator, M, Blue RU85001M
- HONEYWELL NORTH Half Mask Respirator, S, Blue RU85001S
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH 770030M
- HONEYWELL NORTH Full Facepiece Respirator, 7600 Series, Includes Speaking Diaphragm, Dual Cartridge, Medium/Large Z760008A
- HONEYWELL NORTH North(TM) 7600 Full Face Respirator, S 760008AS
- HONEYWELL NORTH 5500 Series Low Maintenance Half Mask Respirator, Large 550030L
- HONEYWELL NORTH 88001 Half-Mask Respirator RU88001ML
- HONEYWELL NORTH 7600 Series Full-Facepiece Respirator Mask, Medium/Large 760008A
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirators, 550030L 550030L
- MSA SAFETY Half Mask Respirator Kit, M, Black 4LR36-4LR74
- MSA SAFETY MSA(TM) Advantage(TM) 4200 Respirator, S 10083786
- Honeywell North Reusable Respirators