Hard Hat Adapter
Mfr # FM70
Zoro # G4006012
product price: $12.99
/eaKey Features
Color
Black
Material
Plastic
For Use With
Most Front Brim Hard Hats
Dielectric Protection
Yes
Includes
1 bracket, no visor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM70
Zoro #
G4006012
UPC #
662463151431
Country of Origin
Taiwan, Province of China
Details
Item
Face Shield Bracket
Color
Black
Material
Plastic
For Use With
Most Front Brim Hard Hats
Dielectric Protection
Yes
Includes
1 bracket, no visor
Headgear Style
Single Crown
Compatible with Series
Matterhorn, Peak
Compatible with Manufacturer Model Number
A79R, A89R
Suspension Adjustment Type
Ratchet
Compatible Manufacturer Part Number
A79R, A89R
Compatible Manufacturer Model Number
A79R, A89R
For Use With Mfr. Model Number
A79R, A89R
Compatible with Manufacturer Model No.
A79R, A89R
Compatible with Mfr. Model No.
A79R, A89R
For Use with Mfr Model Number
A79R, A89R
Compatible with Brand
Honeywell
Attachment Type
Slotted
Compatible Pump Manufacturer Part Number
A79R, A89R
Compatible Mfr. Model Number
A79R, A89R
Description
Face Shield Bracket, Color Black, Compatible with Brand Honeywell, Compatible with Grainger Part Number 24M979, Compatible with Manufacturer Model Number A79R, A89R, Compatible with Series Matterhorn, Peak, Dielectric Protection Yes, For Use With Face Shield, Headgear Style Single Crown, Includes Hard Hat Adapter, Material Fiber Metal, Suspension Adjustment Type Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.