North Adaptec, Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Clear Lens, Black/Red Frame

  • Mfr # T5900LTKHS

  • Zoro # G0747649


product price:  $17.59
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5900LTKHS
Zoro #
G0747649
UPC #
883940276649
Country of Origin
Mexico

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
Yes

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
North Adaptec
Frame Style
Wraparound
Standards
ANSI Z87.1-2010, CSA Z94.3
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
UV Protection
99.9% UVA
Includes
Cord
Photochromatic Lens
No
Metal Detectable
No
Includes Padded Nose Piece
Yes
Includes Polarized Lens Coating
No
Includes Padded Arms
Yes
Dielectric Protection
Yes
Hinge Type
Ratchet Hinge
Brow Lining Material
Polycarbonate
Includes Eye Socket Lining
No
Includes No Lens Coatings
No
Arm Tip Type
Adjustable
Application
General Purpose
Adjustable Nose Piece
Yes
Includes Anti-Fog Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U6
Includes Brow Lining
No
Arm Color
Black
Includes Anti-Static Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Temple Adjustment Type
Ratcheting
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Pieces
Temple, Nose Bridge
For Small Heads Designation
Not Rated for Small Heads
Includes Reader Lens
Reader Lens Not Included
Padding Location
Nose Bridge

Description

Safety Glasses, Series North Adaptec, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Static, HydroShield(R) Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Includes Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products