North Adaptec, Safety Glasses, Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch, Amber Lens

  • Mfr # T5900WTKAHS
  • Zoro # G0747789
product price: 
$
19.25
/ea

Key Features

Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T5900WTKAHS
Zoro #
G0747789
UPC #
883940276847
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
North Adaptec
Frame Style
Wraparound
Standards
ANSI Z87.1, CSA Z94.1
Includes
Adjustable Nose Bridge, Adjustable Temple
UV Protection
99.9% UVA
Gender
Unisex
Photochromatic Lens
No
X-Ray Detectable
No
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Arm Tip Type
Adjustable
Arm Color
Black
Includes Polarized Lens Coating
No
Adjustable Pieces
Temple
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Application
General Purpose

Description

Safety Glasses, Series North Adaptec, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1, CSA Z94.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.