
Safety Glasses, Clear Lens, Frameless, 10 PK
Mfr # SVP208
Zoro # G106376693
product price: $53.55
/pk 10, $5.35/eaKey Features
Lens Color
Clear
Frame Type
Frameless
Lens Material
Polycarbonate
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVP208
Zoro #
G106376693
UPC #
603390132506
Country of Origin
United States
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Lens Material
Polycarbonate
Frame Style
Wraparound
Description
UVEX® SVP208 SAFETY GLASSES, PINK FRAME, CLEAR LENS THE SVP 200 SERIES OFFERS STYLISH, LOW-PROFILE AND VERY LIGHTWEIGHT FIT FOR ALL DAY COMFORT. IT HAS FLEXIBLE TEMPLE TIPS, 10-BASE, DIELECTRIC, WRAPAROUND FRAME, AND IS AVAILABLE IN ANTI-FOG OR HARDCOAT ANTI-SCRATCH COATINGS. THE SVP 200 SERIES OFFERS PERFECT FIT FOR ALL PART-TIME AND FULL-TIME WORKERS, INCLUDING FEMALE AND ETHNIC FACIAL PROFILES. UVEX SVP 200 FEATURES: STYLISH AND VERY LIGHTWEIGHT WITH A 10-BASE WRAP-AROUND DIELECTRIC FRAME FLEXIBLE TIPS MOLDED NOSEPIECE AVAILABLE IN A VARIETY OF LENS TINTS ANSI Z87.1+ COMPLIANT CSA Z94.3 COMPLIANT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.