Shop HONEYWELL
Create Account
Pressure Switch - Adjustable, Air/Flue Gas, 0.2–50 mbar
Mfr # KS84444219
Zoro # G915389877
product price:
$
138.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444219
- Zoro #
- G915389877
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
Description
The Honeywell Kromschroder DL 3E 1Z is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement within the specified ranges. It is compatible with air, flue gas, and non-aggressive gases. The switching point is adjustable via an integrated adjustment screw; refer to product specifications for allowable settings.
Key features include:
- Pressure range: Models available from 0.2 to 50 mbar (0.08 to 20" WC) or 30 to 3500 Pa (0.12 to 14.1" WC)
- Pneumatic connections: Tube connections
- Contact options: Silver or gold contacts; CE version rated up to 250V AC/5A; UL versions rated up to 240V AC/5A
- Electrical connection: AMP connectors (6.3x0.8 mm), UR recognized
- Certifications: EU certified, UR listed, FM approved, AGA approved, RoHS compliant
- Medium compatibility: Air, flue gas, non-aggressive gases
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.