Shop HONEYWELL
See all product information
Create Account
Pressure Switch - Air/Flue Gas, Adjustable, 1.5–150 mbar
Mfr # KS84444412
Zoro # G315390077
product price:
$
262.99
/ea
Free Shipping & Returns
Key Features
Range
-0.5 to 1.5 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84444412
- Zoro #
- G315390077
- UPC #
- -
- Country of Origin
- Unknown
- Item
- A/C Pressure Switch
- Range
- -0.5 to 1.5 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 1,5A 5Z is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is compatible with positive, negative, and differential pressure measurements within specified ranges when used with air, flue gas, or non-aggressive gases. The switching point is adjustable within the specified range using the provided setting dial.
Key features:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Adjustable switching point with setting dial
- Tube connections; CE versions: Rp 1/4, Rp 1/8; UL versions: 1/4" NPT, 1/8" NPT
- Contact options include silver or gold contacts for different voltage and current ratings
- Screw terminals with M16x1.5 cable gland or 1/2" NPT conduit entry
- Certified by EU, UL listed, FM approved, AGA approved
- Silicon-free construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.