Shop HONEYWELL
See all product information
Create Account
Pressure Switch for Air/Flue Gas, Adjustable, -1.5–150 mbar
Mfr # KS84444631
Zoro # G915390170
product price:
$
155.99
/ea
Free Shipping & Returns
Key Features
Range
0.3 to 3.5 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84444631
- Zoro #
- G915390170
- UPC #
- -
- Country of Origin
- Unknown
- Item
- A/C Pressure Switch
- Range
- 0.3 to 3.5 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 3,5KG 3 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is compatible with positive, negative, and differential pressure measurements within specified ranges when used with air, flue gas, or non-aggressive gases. The switching point is adjustable via a setting dial within the product’s specified range.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Pneumatic connections: CE versions with Rp 1/4 and Rp 1/8; UL versions with 1/4" NPT and 1/8" NPT
- Electrical contacts: Silver or gold options available for both CE (24–250V AC) and UL (30–240V AC) versions
- Electrical connection: Screw terminals with M16x1.5 cable gland or 1/2" NPT conduit; includes a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Silicon-free construction