Shop HONEYWELL

Pressure Switch, Standard, SPDT, 1/8-27 MNPT, 8 to 13 psi Range

  • Mfr # 76580-B00000100-01
  • Zoro # G4958405

product price: 
$
92.45
/ea

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8" NPT
Range
8 to 13 psi
Factory On Setting
8 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
76580-B00000100-01
Zoro #
G4958405
UPC #
-
Country of Origin
Mexico
Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8" NPT
Range
8 to 13 psi
Factory On Setting
8 psi
Factory Off Setting
13 psi
Series
5000
AC Contact Rating
0.5A @ 240V, 1A @ 120V
DC Contact Rating
15A @ 6V, 4A @ 24V, 8A @ 12V
Actuation Type
Diaphragm
Pressure Switch Electrical Contact Form
SPDT-NO/NC
IP Rating
IP54
Pressure Switch Port Type
1/8-27 in MNPT
Pressure Switch Range
8 to 13 psi
Pressure Switch Differential
8 to 13 psi
Pressure Switch Factory On/Off Setting
8/13 psi
Proof Pressure
500 psi
Pressure - Maximum
150 psi
Differential Pressure - Minimum
8 psi
Differential Pressure - Maximum
13 psi
Pressure - Minimum
0.5 psi
Deadband Adjustability
Adjustable
NEMA Enclosure Rating
Not Rated
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Actuator Style
Diaphragm

Dimensions

Overall Height
2.3 in
Overall Width
1.47 in

Description

Pressure Switch, NEMA Rating Not Rated, Series 5000, Temp. Range -40 Degrees to 250 Degrees F, Special Features Dual Circuit, One Circuit Adjustable, Glass Reinforced Polyester Enclosure, AC Contact Rating 0.5 A @ 240 V, 1 A @ 120 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.