Zoro Homepage

Relay, Pneumatic

  • Mfr # RP471A1002

  • Zoro # G4820991


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Type
Pneumatic Control Selector
Control Type
Snap-Acting Relay
Body Material
Plastic
Mounting Style
Inline, Panel
Max. Safe Air PSI
30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP471A1002
Zoro #
G4820991
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 1/2 in
Width (In.)
1 13/16 in
Depth (In.)
2 3/4 in
Overall Width
1 13/16 in
Overall Depth
2 3/4 in
Overall Length
1 1/2 in
Pilot Port Connection Size
5/32 in

Details

Item
Pneumatic Relay
Type
Pneumatic Control Selector
Control Type
Snap-Acting Relay
Body Material
Plastic
Mounting Style
Inline, Panel
Max. Safe Air PSI
30 psi
Control Range
3 to 15 psi
Pressure Range
3 to 15 psi Adjustable
Air Connections
Barb Type for 5/32 OD Plastic Tubing
Construction
Molded Plastic
Includes
Mounting Clip
Pilot Port Connection Type
Barbed Hose
Selector Type
Higher-of-Two Pressures
Number of Port Connections
8
Operating Temperature - Maximum
140 Degrees F
Start Point Adjustment Pressure - Maximum
15 psi
Contact Form
SPDT
Pilot Pressure - Minimum
0 psi
Maximum Safe Air Pressure
30 psi
Operating Temperature - Minimum
0 Degrees F
Setpoint Pressure - Maximum
15 psi
Setpoint Pressure - Minimum
3 psi
Pilot Pressure - Maximum
18 psi
Setpoint Adjustability
Adjustable
Operating Range - Minimum
3 psi
Air Capacity
0.039 scfm
Differential Adjustability
Fixed
Operating Span Adjustment Pressure - Maximum
3 psi
Operating Range - Maximum
15 psi
Control Action
Direct Acting
Differential Pressure - Maximum
1 psi
Port Types Included
Common, Normally Connected, Normally Disconnected, Pilot, Air Vent
Relay Type
Snap-Acting
Start Point Adjustment Pressure - Minimum
3 psi

Description

Pneumatic Relay, Air Capacity 0.039 scfm, Application -, Body Material Plastic, Branch Port Connection Size Not Applicable, Branch Port Connection Type Not Applicable, Common Port Connection Size Not Applicable, Common Port Connection Type Not Applicable, Contact Form SPDT, Control Action Direct Acting, Control Signal Not Applicable, Differential Adjustability Fixed, Differential Pressure - Maximum 1 psi, Differential Pressure - Minimum Not Applicable, Exhaust Port Connection Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.