Shop HONEYWELL
Create Account
Relief Valve - Gas, DN 25, Rp Thread, 4 bar Max, Adjustable Pressure
- Mfr # KS84583070-1
- Zoro # G715367488
product price:
$
1,222.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84583070-1
- Zoro #
- G715367488
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VSBV 25TN40-0Z KS is a relief valve rated for use in gas systems to address short-term pressure surges. This model features a DN 25 size and utilizes an Rp internal threaded connection, making it suitable for installations requiring these specifications. The unit is EU certified and includes a pressure test point at the inlet for monitoring.
Key features:
- For use with gas
- Nominal diameter (DN): 25
- Rp internal thread connection
- Maximum operating pressure: 4 bar
- Standard adjusting range: 70–170 mbar (factory setting: 100 mbar)
- Pressure test point located at the inlet
- Settable closing pressure range (pf): 20 to 500 mbar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.