Right Angle Actuating Key, 90 Deg Standard Actuator, GKE/GKM Series Compatible
Mfr # GKZ52M
Zoro # G4314292
product price: $19.39
/eaKey Features
For Use With
GKE and GKM Series
Material
Plastic, Stainless Steel
Application
90 Degree Key
Switch Model
GKE/GKM Series
Type
Standard Actuator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GKZ52M
Zoro #
G4314292
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1 5/16 in
Details
Item
Right Angle Actuating Key
For Use With
GKE and GKM Series
Material
Plastic, Stainless Steel
Application
90 Degree Key
Switch Model
GKE/GKM Series
Type
Standard Actuator
Product Type
Right Angle Actuating Key
Compatible Product Type
Key-Actuated Safety-Interlock Switches
Compatible with Series
GKE, GKM
Description
The Honeywell Right Angle Actuating Key is a standard actuator intended for use with key-actuated safety-interlock switches. This component is compatible with the GKE and GKM series, offering a 90-degree key configuration compatible with limit switch assemblies requiring right angle actuation.
Key features:
- Application: 90 Degree Key
- Compatible Product Type: Key-Actuated Safety-Interlock Switches
- For Use With: GKE and GKM Series
- Material: Plastic, Stainless Steel
- Overall Length: 1 5/16 in
- Product Type: Right Angle Actuating Key
- Switch Model Compatibility: GKE/GKM Series
- Type: Standard Actuator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.