Zoro Homepage

Roller Lever Arm, 1.5 to 3.5 In Arm L

  • Mfr # LSZ52Y

  • Zoro # G4301272


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Arm Length
1.50 in to 3.50 in
Roller Dia.
2.0 in
Roller Width
0.5 in
For Use With
Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
Roller Position
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSZ52Y
Zoro #
G4301272
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
1.50 in to 3.50 in
Roller Dia.
2.0 in
Roller Width
0.5 in
Arm Depth
0.97 in
Arm Width
0.73 in
Roller Diameter
2 in
Length- Radius Adjustable
1.50-3.50" (38.1-88.9mm)
Length- Radius Maximum
3.50" (88.9mm)
Arm Length - Minimum
1.5 in
Arm Length - Maximum
3.5 in

Details

Item
Limit Switch Lever Arm
For Use With
Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
Roller Position
Front
Arm Material
Zinc
Roller Material
Nylon
Actuator Type
Adjustable Roller
Standards
RoHS
Actuator Style
Rotary Lever Roller
Roller Mounting
Front Mount
Shaft Type
Adjustable, Straight
Operator Type
Limit Switch Roller Lever
Compatible with Brand
Honeywell
Roller Adjustability
Adjustable
Series
LSZ52
Arm Adjustability
Adjustable
Compatible with Series
14CE, 914CE, HDLS, LS

Description

Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, Arm Length 1.50 in to 3.50 in, Roller Position Front, Roller Dia. 2.0 in, Roller Width 0.5 in, Arm Material Zinc, Roller Material Nylon, Arm Width 0.73 in, Arm Depth 0.97 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.